Zoro Homepage

Printer Label, 6 in Label W, 4 in Label H, 800 Labels per Roll

  • Mfr # 4060TH-P.8M-HP

  • Zoro # G605175094


product price: $17.49
/ea
Sold in multiples of 4 for $69.96

Key Features

Label Height
4 in
Labels per Roll
800
For Print Method
Thermal Transfer
Max. Operating Temp.
200 Degrees F
Label Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060TH-P.8M-HP
Zoro #
G605175094
UPC #
-
Country of Origin
United States

Dimensions

Label Height
4 in
Core Dia.
3 in
Label Width
6 in
Roll Dia.
8 in
Core Diameter
3 in

Details

Item
Printer Label
Labels per Roll
800
For Print Method
Thermal Transfer
Max. Operating Temp.
200 Degrees F
Label Color
White
Shelf Life
18 mo
Printer Compatibility
Industrial Label Printer
Label Finish
Matte
Perforation
Perforated
Rolls per Case
4
Label Material
Thermal Transfer Paper
Min. Temperature
-10 Degrees F
Label Format
Roll

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 800, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Label Material Thermal Transfer Paper, Shelf Life 18 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.