Zoro Homepage

Printer Label, Direct Thermal, Blue

  • Mfr # 4030DC-P290U2M

  • Zoro # G304852135


product price: $39.25
/ea
Sold in multiples of 8 for $314.00

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030DC-P290U2M
Zoro #
G304852135
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Roll Dia.
8 in
Label Height
3 in
Core Dia.
3 in
Core Diameter
3 in

Details

Item
Printer Label
Label Color
Blue
Printer Series Compatibility
Industrial Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
2,000
Adhesive Material
Permanent
Max. Operating Temp.
176 Degrees F
Perforation
Perforated
Rolls per Case
4
For Print Method
Direct Thermal
Shelf Life
12 mo
Spacing Between Labels
0.125 in
Printer Compatibility
Industrial Label Printer
Min. Temperature
-4 Degrees F
Label Format
Roll

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color Blue, Label Format Roll, Core Dia. 3 in, Labels per Roll 2,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.