Zoro Homepage

Printer Label, Direct Thermal, Green

  • Mfr # 2010DC-P351U5.5M

  • Zoro # G204852174


product price: $20.89
/ea
Sold in multiples of 8 for $167.12

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Flood Coated
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010DC-P351U5.5M
Zoro #
G204852174
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
3 in
Label Height
1 in
Label Width
2 in
Roll Dia.
8 in
Core Diameter
3 in

Details

Item
Printer Label
Label Color
Green
Printer Series Compatibility
Industrial Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Flood Coated
Shelf Life
12 mo
Label Format
Roll
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
176 Degrees F
For Print Method
Direct Thermal
Min. Temperature
-4 Degrees F
Rolls per Case
8
Spacing Between Labels
0.125 in
Perforation
Perforated
Adhesive Material
Permanent
Labels per Roll
5,500

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 in, Label Height 1 in, Label Color Green, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.