Zoro Homepage

Printer Label, Direct Thermal, White

  • Mfr # 1510DC-P2.1M1*

  • Zoro # G904852177


product price: $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510DC-P2.1M1*
Zoro #
G904852177
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
1 in
Label Height
1 in
Label Width
1 1/2 in
Roll Dia.
5 in
Core Diameter
1 in

Details

Item
Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
2,100
Label Format
Roll
Spacing Between Labels
0.125 in
For Print Method
Direct Thermal
Shelf Life
12 mo
Printer Compatibility
Desktop Label Printer
Min. Temperature
-4 Degrees F
Perforation
Perforated
Max. Operating Temp.
176 Degrees F
Rolls per Case
12
Adhesive Material
Permanent

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 1/2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,100, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.