Printer Label, Direct Thermal, Yellow
Mfr # 4040DC-PYEL1.5M
Zoro # G304852142
product price: $38.29
/eaSold in multiples of 8 for $306.32
Key Features
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Flood Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040DC-PYEL1.5M
Zoro #
G304852142
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Roll Dia.
8 in
Core Dia.
3 in
Label Width
4 in
Core Diameter
3 in
Details
Item
Printer Label
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Direct Thermal Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
1,500
Adhesive Material
Permanent
Min. Temperature
-4 Degrees F
For Print Method
Direct Thermal
Spacing Between Labels
0.125 in
Max. Operating Temp.
176 Degrees F
Label Format
Roll
Perforation
Perforated
Rolls per Case
4
Shelf Life
12 mo
Printer Compatibility
Industrial Label Printer
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 4 in, Label Color Yellow, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,500, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.