Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, Thermal Transfer, Blue

  • Mfr # 3010TA-P290U5.5M

  • Zoro # G904852146


product price: $22.19
/ea
Sold in multiples of 8 for $177.52

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
5,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010TA-P290U5.5M
Zoro #
G904852146
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
8 in
Core Dia.
3 in
Label Height
1 in
Label Width
3 in
Core Diameter
3 in

Details

Item
Printer Label
Label Color
Blue
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
5,500
Perforation
Perforated
Shelf Life
12 mo
Printer Compatibility
Industrial Label Printer
Adhesive Material
Permanent
Max. Operating Temp.
176 Degrees F
For Print Method
Thermal Transfer
Min. Temperature
-4 Degrees F
Label Format
Roll
Spacing Between Labels
0.125 in
Rolls per Case
8

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 1 in, Label Color Blue, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.