Zoro Homepage

Printer Label, Thermal Transfer, Green

  • Mfr # 4010TA-P351U5.5M

  • Zoro # G704852155


product price: $27.89
/ea
Sold in multiples of 4 for $111.56

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Rolls per Case
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010TA-P351U5.5M
Zoro #
G704852155
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
8 in
Label Height
1 in
Core Dia.
3 in
Label Width
4 in
Core Diameter
3 in

Details

Item
Printer Label
Label Color
Green
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Rolls per Case
4
Shelf Life
12 mo
For Print Method
Thermal Transfer
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
176 Degrees F
Label Format
Roll
Adhesive Material
Permanent
Spacing Between Labels
0.125 in
Perforation
Perforated
Labels per Roll
5,500
Min. Temperature
-4 Degrees F

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 1 in, Label Color Green, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.