Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, Thermal Transfer, Green

  • Mfr # 4060TA-P802U1M

  • Zoro # G604852200


product price: $33.29
/ea
Sold in multiples of 4 for $133.16

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4060TA-P802U1M
Zoro #
G604852200
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
3 in
Label Width
6 in
Roll Dia.
8 in
Label Height
4 in
Core Diameter
3 in

Details

Item
Printer Label
Label Color
Green
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Labels per Roll
1,000
Rolls per Case
4
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
176 Degrees F
Spacing Between Labels
0.125 in
Shelf Life
12 mo
Perforation
Perforated
Label Format
Roll
For Print Method
Thermal Transfer

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color Green, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.