Printer Label, Thermal Transfer, Orange
Mfr # 4060TA-P804U1M
Zoro # G504852171
product price: $33.29
/eaSold in multiples of 4 for $133.16
Key Features
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Printer Compatibility
Industrial Label Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060TA-P804U1M
Zoro #
G504852171
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
3 in
Label Height
4 in
Label Width
6 in
Roll Dia.
8 in
Core Diameter
3 in
Details
Item
Printer Label
Label Color
Orange
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Printer Compatibility
Industrial Label Printer
Rolls per Case
4
Min. Temperature
-4 Degrees F
Shelf Life
12 mo
For Print Method
Thermal Transfer
Perforation
Perforated
Label Format
Roll
Max. Operating Temp.
176 Degrees F
Labels per Roll
1,000
Adhesive Material
Permanent
Spacing Between Labels
0.125 in
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color Orange, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.