Zoro Homepage

Printer Label, Thermal Transfer, White

  • Mfr # 1510TA-P1.3M1*

  • Zoro # G804852178


product price: $3.19
/ea
Sold in multiples of 12 for $38.28

Key Features

Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510TA-P1.3M1*
Zoro #
G804852178
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
1 in
Label Width
1 1/2 in
Label Height
1 in
Roll Dia.
5 in
Core Diameter
1 in

Details

Item
Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1,300
Rolls per Case
12
Printer Compatibility
Desktop Label Printer
Shelf Life
12 mo
Adhesive Material
Permanent
Min. Temperature
-4 Degrees F
Max. Operating Temp.
176 Degrees F
Perforation
Perforated
Spacing Between Labels
0.125 in
For Print Method
Thermal Transfer
Label Format
Roll

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 1/2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,300, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.