Printer Label, Thermal Transfer, White
Mfr # 2030TA-P.85M1*
Zoro # G404852172
product price: $7.59
/eaSold in multiples of 12 for $91.08
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2030TA-P.85M1*
Zoro #
G404852172
UPC #
-
Country of Origin
United States
Dimensions
Label Width
2 in
Roll Dia.
5 in
Core Dia.
1 in
Label Height
3 in
Core Diameter
1 in
Details
Item
Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Matte
Printer Compatibility
Desktop Label Printer
For Print Method
Thermal Transfer
Label Format
Roll
Adhesive Material
Permanent
Perforation
Perforated
Spacing Between Labels
0.125 in
Max. Operating Temp.
176 Degrees F
Min. Temperature
-4 Degrees F
Rolls per Case
12
Shelf Life
12 mo
Labels per Roll
850
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 3 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 850, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.