Printer Label, Thermal Transfer, Yellow
Mfr # 3010TA-PYEL5.5M
Zoro # G404852141
product price: $22.19
/eaSold in multiples of 8 for $177.52
Key Features
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Perforation
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010TA-PYEL5.5M
Zoro #
G404852141
UPC #
-
Country of Origin
United States
Dimensions
Label Width
3 in
Label Height
1 in
Roll Dia.
8 in
Core Dia.
3 in
Core Diameter
3 in
Details
Item
Printer Label
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Perforation
Perforated
Label Format
Roll
Printer Compatibility
Industrial Label Printer
Shelf Life
12 mo
For Print Method
Thermal Transfer
Max. Operating Temp.
176 Degrees F
Spacing Between Labels
0.125 in
Min. Temperature
-4 Degrees F
Labels per Roll
5,500
Rolls per Case
8
Adhesive Material
Permanent
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 1 in, Label Color Yellow, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.