Printer Label, Thermal Transfer, Yellow
Mfr # 4030TA-PYEL2M
Zoro # G404852165
product price: $28.15
/eaSold in multiples of 4 for $112.60
Key Features
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Perforation
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030TA-PYEL2M
Zoro #
G404852165
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
3 in
Label Height
3 in
Roll Dia.
8 in
Label Width
4 in
Core Diameter
3 in
Details
Item
Printer Label
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Perforation
Perforated
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Label Format
Roll
For Print Method
Thermal Transfer
Max. Operating Temp.
176 Degrees F
Labels per Roll
2,000
Printer Compatibility
Industrial Label Printer
Spacing Between Labels
0.125 in
Rolls per Case
4
Shelf Life
12 mo
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color Yellow, Label Format Roll, Core Dia. 3 in, Labels per Roll 2,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.