Printer Label, Thermal Transfer, Yellow
Mfr # 4060TA-PYEL.25M1*
Zoro # G104852182
product price: $8.19
/eaSold in multiples of 16 for $131.04
Key Features
Label Color
Yellow
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060TA-PYEL.25M1*
Zoro #
G104852182
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1 in
Label Height
4 in
Label Width
6 in
Roll Dia.
4 in
Core Diameter
1 in
Details
Item
Printer Label
Label Color
Yellow
Printer Series Compatibility
Desk Top Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Max. Operating Temp.
176 Degrees F
Labels per Roll
250
Perforation
Perforated
Adhesive Material
Permanent
For Print Method
Thermal Transfer
Shelf Life
12 mo
Spacing Between Labels
0.125 in
Min. Temperature
-4 Degrees F
Printer Compatibility
Desktop Label Printer
Rolls per Case
16
Label Format
Roll
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 6 in, Label Height 4 in, Label Color Yellow, Label Format Roll, Core Dia. 1 in, Labels per Roll 250, Rolls per Case 16, Roll Dia. 4 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.