Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, White, Labels/Roll: 1000

  • Mfr # 22D102

  • Zoro # G6985237


product price: $50.69
/pk 2, $25.35/ea

Key Features

Application
Shipping Label
Label Color
White
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Label Material
Thermal Transfer Paper
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22D102
Zoro #
G6985237
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
8"
Height
8"
Label Height
8"
Label Width
4"

Details

Item
Printer Label
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Label Material
Thermal Transfer Paper
Adhesive
Yes
Color
White
Material
Thermal Transfer Paper
Background Color
White
Label Type
Thermal Transfer
Legend
Blank
Labels per Roll
1000
For Use With
Wax/Resin Ribbon, Thermal Transfer Printer
Temp. Range
-4 Degrees to 176 Degrees F, Min Application Temp: 32
Standards
Meet and Surpass ANCI Grade C
Tape Format
Die Cut - Tag
For Print Method
Thermal Transfer
Rolls per Case
2
Printer Compatibility
Industrial Label Printer
Labels per Stack
1000
Stacks per Case
2

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 8 in, Label Color White, Labels per Roll 1,000, Labels per Stack 1,000, Rolls per Case 2, Stacks per Case 2, Label Material Thermal Transfer Paper, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.