Printer Label, White, Labels/Roll: 2000
Mfr # 22D105
Zoro # G6994626
product price: $94.59
/pk 4, $23.65/ea
Free Shipping & Returns
Key Features
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Direct Thermal Paper
Adhesive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22D105
Zoro #
G6994626
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Length
3"
Height
3"
Core Dia.
3"
Label Width
4"
Label Height
3"
Core Diameter
3 in
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Core Dia. 3 in, Labels per Roll 2,000, Rolls per Case 4, Label Material Direct Thermal Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.