Zoro Homepage

Printer Label, White, Labels/Roll: 2000

  • Mfr # 22D113

  • Zoro # G6424957


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Application
Shipping Label
Label Color
White
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Direct Thermal Paper
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22D113
Zoro #
G6424957
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
6"
Length
6"
Label Height
6"
Label Width
4"

Details

Item
Printer Label
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Direct Thermal Paper
Adhesive
Yes
Labels per Roll
2000
Legend
No Legend
Standards
Meet and Surpass ANCI Grade C
Tape Format
Die Cut - Tag
Color
White
Material
Direct Thermal Paper
Temp. Range
-4 Degrees to 176 Degrees F, Min Application Temp: 32
For Use With
Direct Thermal Printer
Label Type
Direct Thermal
Background Color
White
Rolls per Case
2
For Print Method
Direct Thermal
Labels per Stack
2000
Stacks per Case
2
Printer Compatibility
Industrial Label Printer

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Fanfold Direct Thermal Labels, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Labels per Roll 2,000, Labels per Stack 2,000, Rolls per Case 2, Stacks per Case 2, Label Material Direct Thermal Paper, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.