Zoro Homepage

Printer Label, White, Labels/Roll: 5500

  • Mfr # 22D089

  • Zoro # G6781634


product price: $79.59
/pk 8, $9.95/ea
Free Shipping & Returns

Key Features

Application
Shipping Label
Label Color
White
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Label Material
Thermal Transfer Paper
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22D089
Zoro #
G6781634
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
1"
Height
1"
Core Dia.
3"
Label Height
1"
Label Width
2"
Core Diameter
3 in

Details

Item
Printer Label
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Label Material
Thermal Transfer Paper
Adhesive
Yes
Labels per Roll
5500
Color
White
Label Type
Thermal Transfer
Standards
Meet and Surpass ANCI Grade C
Temp. Range
-4 Degrees to 176 Degrees F, Min Application Temp: 32
Material
Thermal Transfer Paper
Background Color
White
Legend
Blank
Tape Format
Die Cut - Tag
For Use With
Wax/Resin Ribbon, Thermal Transfer Printer
Rolls per Case
8
For Print Method
Thermal Transfer
Printer Compatibility
Industrial Label Printer

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Label Material Thermal Transfer Paper, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.