Zoro Homepage

Printer Label, White, Labels/Roll: 950

  • Mfr # 22D095

  • Zoro # G6891577


product price: $78.39
/pk 4, $19.60/ea
Free Shipping & Returns

Key Features

Application
Shipping Label
Label Color
White
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Label Material
Thermal Transfer Paper
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22D095
Zoro #
G6891577
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
6-1/2"
Length
6-1/2"
Label Width
4"
Core Dia.
3"
Label Height
6-1/2"
Core Diameter
3 in

Details

Item
Printer Label
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Label Material
Thermal Transfer Paper
Adhesive
Yes
For Use With
Wax/Resin Ribbon, Thermal Transfer Printer
Standards
Meet and Surpass ANCI Grade C
Background Color
White
Material
Thermal Transfer Paper
Legend
Blank
Label Type
Thermal Transfer
Temp. Range
-4 Degrees to 176 Degrees F, Min Application Temp: 32
Labels per Roll
950
Tape Format
Die Cut - Tag
Color
White
For Print Method
Thermal Transfer
Rolls per Case
4
Printer Compatibility
Industrial Label Printer

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 1/2 in, Label Color White, Core Dia. 3 in, Labels per Roll 950, Rolls per Case 4, Label Material Thermal Transfer Paper, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.