Zoro Homepage

PrinterLabel, ThermalTransfer

  • Mfr # 4060TA-P806U1M

  • Zoro # G504852164


product price: $33.29
/ea
Sold in multiples of 4 for $133.16

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Rolls per Case
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060TA-P806U1M
Zoro #
G504852164
UPC #
-
Country of Origin
United States

Dimensions

Label Width
6 in
Label Height
4 in
Core Dia.
3 in
Roll Dia.
8 in
Core Diameter
3 in

Details

Item
Printer Label
Label Color
Fluorescent Pink
Printer Series Compatibility
Industrial Label Printer
Label Material
Thermal Transfer Paper
Label Media Format
Roll
Label Finish
Flood Coated
Rolls per Case
4
Label Format
Roll
Shelf Life
12 mo
Printer Compatibility
Industrial Label Printer
Perforation
Perforated
Min. Temperature
-4 Degrees F
For Print Method
Thermal Transfer
Spacing Between Labels
0.125 in
Adhesive Material
Permanent
Labels per Roll
1,000
Max. Operating Temp.
176 Degrees F

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color Fluorescent Pink, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent, Shelf Life 12 mo, Label Finish Flood Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.