Shop ZORO SELECT
See all product information
Create Account
PrinterLabel, ThermalTransfer, White, PK8
- Mfr # 35YP10
- Zoro # G9407526
product price:Â
$
267.99
/pk of 8, $33.50/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
3"
Height
5"
Color
White
Legend
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35YP10
- Zoro #
- G9407526
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- White
- Legend
- Blank
- Background Color
- White
- Printer Series Compatibility
- Zebra or Intermec Desktop Printers
- Metal Detectable
- No
- Adhesive
- All Temperature
- Application
- Shipping Label
- Temp. Range
- -40 Degrees to 165 Degrees F
- Tape Format
- Die Cut - Tag
- Labels per Roll
- 1,200
- For Use With
- Zebra or Intermec Desktop Printers
- Item
- Printer Label
- Printer Compatibility
- Industrial Label Printer
- Rolls per Case
- 8
- Label Color
- White
- For Print Method
- Thermal Transfer
- Shell Material
- Polypropylene
- Wire Color
- White
- Compatible Product Type
- Zebra or Intermec Desktop Printers
- Traction Material
- Polypropylene
Dimensions
- Width
- 3"
- Height
- 5"
- Length
- 5"
- Label Height
- 5 in
- Label Width
- 3 in
- Core Dia.
- 3 in
- Core Diameter
- 3 in
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 5 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,200, Rolls per Case 8, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.