Zoro Homepage

Pro-Kal Clear Deli Container, 16oz, PK500

  • Mfr # 9505102 PK16SC

  • Zoro # G4137841


product price: $78.29
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Capacity
16 oz
Material
Plastic
Color
Clear
Number of Compartments
1
Microwave Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9505102 PK16SC
Zoro #
G4137841
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
4 5/8 in
Diameter
3 1/2 in
Depth
3 in

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 16 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Deli Container, Depth 3 in, Diameter 3 1/2 in, FSC Certified No, Height 3 in, Includes Lid No, Material Polypropylene, Microwave Safe Yes, Number of Compartments 1, Product Type Deli Container, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Polypropylene, Standards BPA Free

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.