Propeller, 6 In, Lft Rotatn, 1.250 In Bore
Mfr # 550151c
Zoro # G1854614
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Orientation
Left Hand
Blade Dia. (In.)
6 in
Pitch (Deg.)
6
Bore Dia. (In.)
1.25 in
Finish
Roto-Dull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550151c
Zoro #
G1854614
UPC #
-
Country of Origin
United States
Dimensions
Blade Dia. (In.)
6 in
Bore Dia. (In.)
1.25 in
Blade Diameter
6 in
Bore Diameter
1.25 in
Details
Orientation
Left Hand
Pitch (Deg.)
6
Finish
Roto-Dull
Material
Stainless Steel
Screws
2
Blades
3
Type
Machine Pitch
Item
Propeller
Pitch Type
Machine Pitch
Rotation
Left Hand
Includes Set Screws
Set Screws Included
Pitch Angle
6 Degrees
Material Grade
316L
Number of Blades
3
Description
Propeller, Blade Diameter 6 in, Bore Diameter 1.25 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.