Propeller, Mach, Blade Dia10In, Left, 1.002
Mfr # 550507c
Zoro # G0833043
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Orientation
Left Hand
Blade Dia. (In.)
10 in
Pitch (Deg.)
10
Bore Dia. (In.)
1.002 in
Finish
Roto-Dull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550507c
Zoro #
G0833043
UPC #
-
Country of Origin
United States
Dimensions
Blade Dia. (In.)
10 in
Bore Dia. (In.)
1.002 in
Bore Diameter
1 in
Blade Diameter
10 in
Details
Orientation
Left Hand
Pitch (Deg.)
10
Finish
Roto-Dull
Item
Propeller
Material
Stainless Steel
Blades
3
Type
Machine Pitch
Screws
2
Includes Set Screws
Set Screws Included
Pitch Type
Machine Pitch
Number of Blades
3
Pitch Angle
10 Degrees
Material Grade
316L
Rotation
Left Hand
Description
Propeller, Blade Diameter 10 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 10 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.