Propeller, Machine, Blade Dia4In, Left, .502
Mfr # 550031c
Zoro # G3087445
product price: $67.29
/eaKey Features
Orientation
Left Hand
Blade Dia. (In.)
4 in
Pitch (Deg.)
4
Bore Dia. (In.)
0.502 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550031c
Zoro #
G3087445
UPC #
-
Country of Origin
United States
Dimensions
Blade Dia. (In.)
4 in
Bore Dia. (In.)
0.502 in
Bore Diameter
0.5 in
Blade Diameter
4 in
Details
Orientation
Left Hand
Pitch (Deg.)
4
Item
Propeller
Material
Stainless Steel
Screws
2
Finish
Roto-Dull
Blades
3
Type
Machine Pitch
Includes Set Screws
Set Screws Included
Material Grade
316L
Rotation
Left Hand
Pitch Type
Machine Pitch
Number of Blades
3
Pitch Angle
4 Degrees
Description
Propeller, Blade Diameter 4 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 4 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.