Zoro Homepage

Propeller, Machine, Blade Dia8In, Left, .752

  • Mfr # 550241c

  • Zoro # G2053317


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Orientation
Left Hand
Blade Dia. (In.)
8 in
Pitch (Deg.)
8
Bore Dia. (In.)
0.752 in
Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550241c
Zoro #
G2053317
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia. (In.)
8 in
Bore Dia. (In.)
0.752 in
Bore Diameter
0.75 in
Blade Diameter
8 in

Details

Orientation
Left Hand
Pitch (Deg.)
8
Item
Propeller
Screws
2
Material
Stainless Steel
Type
Machine Pitch
Blades
3
Finish
Roto-Dull
Number of Blades
3
Pitch Type
Machine Pitch
Pitch Angle
8 Degrees
Material Grade
316L
Rotation
Left Hand
Includes Set Screws
Set Screws Included

Description

Propeller, Blade Diameter 8 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 8 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.