Zoro Homepage

Propeller, Machine, Blade Dia9In, Left, .752

  • Mfr # 550351c

  • Zoro # G2299342


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Orientation
Left Hand
Blade Dia. (In.)
9 in
Pitch (Deg.)
9
Bore Dia. (In.)
0.752 in
Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550351c
Zoro #
G2299342
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia. (In.)
9 in
Bore Dia. (In.)
0.752 in
Blade Diameter
9 in
Bore Diameter
0.75 in

Details

Orientation
Left Hand
Pitch (Deg.)
9
Screws
2
Material
Stainless Steel
Blades
3
Finish
Roto-Dull
Type
Machine Pitch
Item
Propeller
Pitch Type
Machine Pitch
Material Grade
316L
Includes Set Screws
Set Screws Included
Pitch Angle
9 Degrees
Rotation
Left Hand
Number of Blades
3

Description

Propeller, Blade Diameter 9 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 9 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.