Zoro Homepage

Propeller, Super, Blade Dia11In, Left, .752

  • Mfr # 550721c

  • Zoro # G0757504


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Orientation
Left Hand
Blade Dia. (In.)
11 in
Pitch (Deg.)
16
Bore Dia. (In.)
0.752 in
Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550721c
Zoro #
G0757504
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia. (In.)
11 in
Bore Dia. (In.)
0.752 in
Bore Diameter
0.75 in
Blade Diameter
11 in

Details

Orientation
Left Hand
Pitch (Deg.)
16
Screws
2
Material
Stainless Steel
Type
Super Pitch
Blades
3
Finish
Roto-Dull
Item
Propeller
Pitch Angle
16 Degrees
Pitch Type
Super Pitch
Number of Blades
3
Material Grade
316L
Includes Set Screws
Set Screws Included
Rotation
Left Hand

Description

Propeller, Blade Diameter 11 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 16 Degrees , Pitch Type Super Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.