Zoro Homepage

Propeller, Super, Blade Dia4In, Left, .752

  • Mfr # 554022c

  • Zoro # G2644381


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Orientation
Left Hand
Blade Dia. (In.)
4 in
Pitch (Deg.)
6
Bore Dia. (In.)
0.752 in
Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554022c
Zoro #
G2644381
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia. (In.)
4 in
Bore Dia. (In.)
0.752 in
Bore Diameter
0.75 in
Blade Diameter
4 in

Details

Orientation
Left Hand
Pitch (Deg.)
6
Screws
2
Material
Stainless Steel
Item
Propeller
Type
Super Pitch
Finish
Roto-Dull
Blades
3
Pitch Angle
6 Degrees
Material Grade
316L
Rotation
Left Hand
Number of Blades
3
Includes Set Screws
Set Screws Included
Pitch Type
Super Pitch

Description

Propeller, Blade Diameter 4 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Super Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.