Zoro Homepage

Propeller, Super, Blade Dia5In, Left, .627

  • Mfr # 554031c

  • Zoro # G1476842


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Orientation
Left Hand
Blade Dia. (In.)
5 in
Pitch (Deg.)
7.5
Bore Dia. (In.)
0.627 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554031c
Zoro #
G1476842
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia. (In.)
5 in
Bore Dia. (In.)
0.627 in
Blade Diameter
5 in
Bore Diameter
0.63 in

Details

Orientation
Left Hand
Pitch (Deg.)
7.5
Material
Stainless Steel
Type
Super Pitch
Finish
Roto-Dull
Item
Propeller
Blades
3
Screws
2
Number of Blades
3
Rotation
Left Hand
Pitch Angle
7.5 Degrees
Pitch Type
Super Pitch
Includes Set Screws
Set Screws Included
Material Grade
316L

Description

Propeller, Blade Diameter 5 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 7.5 Degrees , Pitch Type Super Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Set Screws Included, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.