Zoro Homepage

Protective Case for Cal Gas Cylinders

  • Mfr # 505

  • Zoro # G4770674


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
(2) 103 L Calibration Gas Cylinders, (2) 58 L
Product Type
Protective Case
For Cylinder Volume
103 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G4770674
UPC #
-
Country of Origin
United States

Details

Item
Protective Case
Color
Black
For Use With
(2) 103 L Calibration Gas Cylinders, (2) 58 L
Product Type
Protective Case
For Cylinder Volume
103 L

Description

Protective Case, Product Type Protective Case, For Use With (2) 103 L Calibration Gas Cylinders, (2) 58 L, Color Black, For Cylinder Volume 103 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.