Zoro Homepage

Protective Case for Cal Gas Cylinders

  • Mfr # CTB-100

  • Zoro # G4774357


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Color
Green
Inside Length
13 in
Inside Width
9 in
Features
Padded
Includes
Front Accessories Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB-100
Zoro #
G4774357
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
13 in
Inside Width
9 in
Inside Depth
4 in
Exterior Depth
4 in
Exterior Width
9 in
Exterior Length
13 in
Inside Height
4 in
Exterior Height
4 in

Details

Item
Protective Case
Color
Green
Features
Padded
Includes
Front Accessories Pocket
Construction
Nylon Pack Cloth
For Use With
(2) 17 L, (2) 29 L, (2) 34 L, (2) 58 L Calibration Gas Cylinders
Product Type
Protective Case
Housing Material
Nylon

Description

Protective Case, Product Type Protective Case, For Use With (2) 17 L, (2) 29 L, (2) 34 L, (2) 58 L Calibration Gas Cylinders, Housing Material Nylon, Inside Height 4 in, Inside Length 13 in, Inside Width 9 in, Color Green, Exterior Height 4 in, Exterior Length 13 in, Exterior Width 9 in, Features Padded, Includes Front Accessories Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.