Protective Eyewear Dispenser, Case with Door, 12 Pairs, PETG, 12 in H x 14 in W x 7 3/4 in D, Clear
- Mfr # 4GMR7
- Zoro # G3187554
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Dispenser Style
Case with Door
Overall Height
12 in
Overall Width
14 in
Overall Depth
7 3/4 in
Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4GMR7
- Zoro #
- G3187554
- UPC #
- 190735509722
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Overall Width
- 14 in
- Overall Depth
- 7 3/4 in
Details
- Item
- Protective Eyewear Dispenser
- Dispenser Style
- Case with Door
- Material
- PETG
- Wall Mounting
- Yes
- Capacity
- 12 Pairs
- Dispensing Method
- Hinged Door
- Dispenser Lid Style
- Hinged Door
- Dispenser Contains
- Glasses, Goggles
- Holds
- Up to (12) Pairs
- Color
- Clear
- Dispenser Layout
- 12 Compartments
- Center-to-Center Mounting Hole Spacing
- 10 3/4 in
- Dispenser Features
- Individual Compartments
- Dispenser Orientation
- Vertical
- Number of Compartments
- 12
- Number of Eyewear
- 12
- Shell Material
- PETG
- Wire Color
- Clear
Description
Protective Eyewear Dispenser, Capacity 12 Pairs, Center-to-Center Mounting Hole Spacing 10 3/4 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Features Individual Compartments, Dispenser Layout 12 Compartments, Dispenser Orientation Vertical, Dispenser Style Case with Door, Dispensing Method Hinged Door, Includes Not Applicable, Material PETG, Message Not Applicable, Mounting Location Countertop, Wall, Number of Compartments 12, Opening Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.