Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Leg Tip, SlipOn, Rd, 15/64", PK10

  • Mfr # CTB 14G/W

  • Zoro # G7478353


product price: $6.19
/pk 10, $0.62/ea

Key Features

For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
Gray
Leg Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB 14G/W
Zoro #
G7478353
UPC #
-
Country of Origin
China

Dimensions

Leg Outside Dia.
1/4 in
Dia.
15/64 in
Height
13/16 in
Overall Height
7/8 in
Overall Diameter
43/64 in
For Leg Diameter - Maximum
1/4 in

Details

Item
Furniture Protective Leg Tips
For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
Gray
Primary Furniture Tip Color
Gray
Primary Furniture Tip Material
Rubber
Furniture Tip Attachment Method
Slip-On
Furniture Tip Cushion Material
No Cushion
Cap Type
Straight
Includes
Metal Washer
Standards
ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR
Weight Capacity
Not Rated
ASTM D2000 Standards
ASTM D2000 M2AA606 Z1 = Shore A 65 +/- 10 Z2 = SBR
Leg Angle
Straight
Pad Material
Rubber
Product Type
Furniture Leg Tips
Attachment Method
Slip-On
For Floor Surface
Hard Floors
Structural Material
Rubber

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/4 in, Dia. 15/64 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 13/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Includes Metal Washer, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.