Protective Leg Tip, SlipOn, Rd, 19/32", PK25
Mfr # CTB 17G
Zoro # G7597782
product price: $14.89
/pk 25, $0.60/eaKey Features
For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
Gray
Leg Outside Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTB 17G
Zoro #
G7597782
UPC #
-
Country of Origin
China
Dimensions
Leg Outside Dia.
5/8 in
Dia.
19/32 in
Height
1 1/64 in
Overall Height
1 3/8 in
Overall Diameter
5/8 in
For Leg Diameter - Maximum
19/32 in
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 5/8 in, Dia. 19/32 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 1 1/64 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.