Zoro Homepage

Protective Leg Tip, SlipOn, Rd, 39/64", PK25

  • Mfr # LTB 17W

  • Zoro # G7526565


product price: $15.29
/pk 25, $0.61/ea

Key Features

For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
White
Leg Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB 17W
Zoro #
G7526565
UPC #
-
Country of Origin
China

Dimensions

Leg Outside Dia.
5/8 in
Dia.
39/64 in
Height
1 5/16 in
Overall Height
1 1/4 in
For Leg Diameter - Maximum
19/32 in
Overall Diameter
5/8 in

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 5/8 in, Dia. 39/64 in, Primary Furniture Tip Color White, Cap Type Straight, Height 1 5/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.