Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Leg Tips, Slip-On, Round, PK24

  • Mfr # 6J563

  • Zoro # G2855142


product price: $10.29
/pk 24, $0.43/ea

Key Features

Shape
Circle
Floor Surface Type
Hard Surfaces
Color
White
Leg Outside Dia.
7/8 in
Primary Furniture Tip Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6J563
Zoro #
G2855142
UPC #
190735542774
Country of Origin
China

Dimensions

Leg Outside Dia.
7/8 in
Overall Diameter
1 1/4 in
For Leg Diameter - Maximum
7/8 in

Details

Item
Furniture Protective Leg Tips
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
White
Primary Furniture Tip Color
White
Primary Furniture Tip Material
Rubber
Furniture Tip Attachment Method
Slip-On
Cap Type
Angled, Straight
Furniture Tip Cushion Material
No Cushion
Attachment Method
Slip-On
Structural Material
Rubber
Product Type
Furniture Leg Tips
For Floor Surface
Hard Floors
Leg Angle
Angled, Straight
Pad Material
Rubber

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 7/8 in, Primary Furniture Tip Color White, Cap Type Angled, Straight, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.