Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J564
Zoro # G2854047
product price: $16.65
/pk 24, $0.69/eaKey Features
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
White
Leg Outside Dia.
1 in
Primary Furniture Tip Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6J564
Zoro #
G2854047
UPC #
190735542781
Country of Origin
China
Dimensions
Leg Outside Dia.
1 in
Overall Diameter
1 in
For Leg Diameter - Maximum
1 in
Details
Item
Furniture Protective Leg Tips
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
White
Primary Furniture Tip Color
White
Primary Furniture Tip Material
Rubber
Furniture Tip Attachment Method
Slip-On
Furniture Tip Cushion Material
No Cushion
Cap Type
Angled, Straight
Attachment Method
Slip-On
Product Type
Furniture Leg Tips
Pad Material
Rubber
For Floor Surface
Hard Floors
Leg Angle
Angled, Straight
Structural Material
Rubber
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 in, Primary Furniture Tip Color White, Cap Type Angled, Straight, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.