Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Leg Tips, Slip-On, Round, PK24

  • Mfr # 6J571

  • Zoro # G2871294


product price: $12.99
/pk 24, $0.54/ea

Key Features

Shape
Circle
Floor Surface Type
Hard Surfaces
Color
Black
Leg Outside Dia.
7/8 in
Primary Furniture Tip Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6J571
Zoro #
G2871294
UPC #
190735542842
Country of Origin
China

Dimensions

Leg Outside Dia.
7/8 in
For Leg Diameter - Maximum
7/8 in
Overall Diameter
1 1/4 in

Details

Item
Furniture Protective Leg Tips
Shape
Circle
Floor Surface Type
Hard Surfaces
Color
Black
Primary Furniture Tip Color
Black
Primary Furniture Tip Material
Rubber
Furniture Tip Attachment Method
Slip-On
Furniture Tip Cushion Material
No Cushion
Cap Type
Angled, Straight
Pad Material
Rubber
Leg Angle
Angled, Straight
Structural Material
Rubber
Attachment Method
Slip-On
For Floor Surface
Hard Floors
Product Type
Furniture Leg Tips

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 7/8 in, Primary Furniture Tip Color Black, Cap Type Angled, Straight, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.