Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J581
Zoro # G0591367
product price: $8.79
/pk 24, $0.37/eaKey Features
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
Black
Leg Outside Dia.
7/8 in
Primary Furniture Tip Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6J581
Zoro #
G0591367
UPC #
190735542903
Country of Origin
China
Dimensions
Leg Outside Dia.
7/8 in
Overall Diameter
7/8 in
For Leg Diameter - Maximum
7/8 in
Details
Item
Furniture Protective Leg Tips
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
Black
Primary Furniture Tip Color
Black
Primary Furniture Tip Material
Plastic
Furniture Tip Attachment Method
Slip-On
Cap Type
Angled
Furniture Tip Cushion Material
No Cushion
Product Type
Furniture Leg Tips
Pad Material
Plastic
For Floor Surface
Hard Floors, Vinyl
Leg Angle
Angled
Structural Material
Plastic
Attachment Method
Slip-On
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Vinyl, Slip-On, Shape Circle, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 7/8 in, Primary Furniture Tip Color Black, Cap Type Angled, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.