Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Leg Tips, Slip-On, Round, PK24

  • Mfr # 6J582

  • Zoro # G2532162


product price: $10.69
/pk 24, $0.45/ea

Key Features

Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
Black
Leg Outside Dia.
3/4 in
Primary Furniture Tip Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6J582
Zoro #
G2532162
UPC #
190735542910
Country of Origin
China

Dimensions

Leg Outside Dia.
3/4 in
Overall Diameter
3/4 in
For Leg Diameter - Maximum
3/4 in

Details

Item
Furniture Protective Leg Tips
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
Black
Primary Furniture Tip Color
Black
Primary Furniture Tip Material
Plastic
Furniture Tip Attachment Method
Slip-On
Furniture Tip Cushion Material
No Cushion
Cap Type
Straight
Product Type
Furniture Leg Tips
Structural Material
Plastic
Attachment Method
Slip-On
Leg Angle
Straight
Pad Material
Plastic
For Floor Surface
Hard Floors, Vinyl

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Vinyl, Slip-On, Shape Circle, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/4 in, Primary Furniture Tip Color Black, Cap Type Straight, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.