Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J589
Zoro # G2967876
product price: $7.79
/pk 24, $0.32/eaKey Features
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
White
Leg Outside Dia.
7/8 in
Primary Furniture Tip Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6J589
Zoro #
G2967876
UPC #
190735542941
Country of Origin
China
Dimensions
Leg Outside Dia.
7/8 in
Overall Diameter
7/8 in
For Leg Diameter - Maximum
7/8 in
Details
Item
Furniture Protective Leg Tips
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
White
Primary Furniture Tip Color
White
Primary Furniture Tip Material
Plastic
Furniture Tip Attachment Method
Slip-On
Furniture Tip Cushion Material
No Cushion
Cap Type
Straight
For Floor Surface
Hard Floors, Vinyl
Leg Angle
Straight
Pad Material
Plastic
Product Type
Furniture Leg Tips
Structural Material
Plastic
Attachment Method
Slip-On
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Vinyl, Slip-On, Shape Circle, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 7/8 in, Primary Furniture Tip Color White, Cap Type Straight, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.