Zoro Homepage

Protractor Welding Angle, Mag, 4-3/4In L

  • Mfr # 10E755

  • Zoro # G4284777


product price: $14.49
/ea

Key Features

Material
Ceramic Magnet, Steel
Overall Length
4.8 in
Color
Red
Max. Pull
50 lb
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E755
Zoro #
G4284777
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.8 in
Thickness
5/8 in
Overall Height
3.5 in
Overall Width
3.5 in
Plate Thickness
0.63 in

Details

Material
Ceramic Magnet, Steel
Color
Red
Max. Pull
50 lb
Angle
135 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Item
Protractor Welding Angle
Type
Magnetic
On/Off Setting
No
Housing Material
Steel
Maximum Pull
50 lb
Positioner Color
Red
Positioner Type
Protractor Welding Angle
Magnet Material
Ceramic
Switchable On/Off
Not Switchable
Number of Angles
6
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 135 Degrees

Description

Protractor Welding Angle, Maximum Pull 50 lb, Overall Height 3.5 in, Overall Length 4.8 in, Overall Width 3.5 in, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 135 Degrees , Switchable On/Off Not Switchable, Number of Angles 6, Housing Material Steel, Magnet Material Ceramic, Plate Thickness 0.63 in, Positioner Color Red, Positioner Type Protractor Welding Angle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.