Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protrude Indicator Light, Green, 120VAC

  • Mfr # 24M126

  • Zoro # G4677994


product price: $6.79
/ea

Key Features

Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Green
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24M126
Zoro #
G4677994
UPC #
190735435816
Country of Origin
Korea, Republic of

Dimensions

Size
12mm Mounting dia
Panel Thickness
Up to 0.160 in
Panel Cutout Diameter
12 mm
Manufacturer Warranty Length
3 yr
Stem Thread Size
M12
Overall Depth
1.48 in
Overall Width
0.53 in
Overall Height
0.53 in

Details

Item
Protruding Panel Light
Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Green
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Current Drawn
4 mA
IP Rating
IP40
Average Life
100,000 hr
Standards
cRUus, RoHS
Body Material
ABS/Brass Plated Chrome
Includes Lamp Module
Lamp Module Included
Series
M12
NEMA Enclosure Rating
No Enclosure
Includes Lens
Lens Included
Lamp Color
Green
Head Style
Protruding
Voltage Rating - Maximum
110 V AC
Lens Color
Green

Description

Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.