Zoro Homepage

Protrude Indicator Light, Red, 12VDC

  • Mfr # 24M026

  • Zoro # G4693254


product price: $3.49
/ea

Key Features

Voltage
12V DC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Red
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M026
Zoro #
G4693254
UPC #
190735434826
Country of Origin
Korea, Republic of

Dimensions

Size
6mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Width
0.28 in
Overall Depth
1.18 in
Manufacturer Warranty Length
3 yr
Overall Height
0.28 in
Panel Cutout Diameter
6 mm
Stem Thread Size
M6

Details

Item
Protruding Panel Light
Voltage
12V DC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Red
Lamp Type
LED
Shape
Round
Electrical Connection
Lead for Soldering
Average Life
100,000 hr
IP Rating
IP40
Standards
RoHS
Current Drawn
20 mA
Body Material
ABS/Brass Plated Chrome
Series
M06
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
12 V DC
Head Style
Protruding
NEMA Enclosure Rating
No Enclosure
Lamp Color
Red
Lens Color
Red

Description

Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 12V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.