Zoro Homepage

Protrude Indicator Light, Yellow, 120VAC

  • Mfr # 24M125

  • Zoro # G4698206


product price: $6.15
/ea

Key Features

Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Yellow
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M125
Zoro #
G4698206
UPC #
190735435809
Country of Origin
Korea, Republic of

Dimensions

Size
12mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Width
0.53 in
Overall Height
0.53 in
Panel Cutout Diameter
12 mm
Stem Thread Size
M12
Manufacturer Warranty Length
3 yr
Overall Depth
1.48 in

Details

Item
Protruding Panel Light
Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Yellow
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Current Drawn
4 mA
IP Rating
IP40
Average Life
100,000 hr
Standards
cRUus, RoHS
Body Material
ABS/Brass Plated Chrome
Shop By
Closeouts
Voltage Rating - Maximum
110 V AC
Series
M12
Lens Color
Yellow
Includes Lens
Lens Included
Head Style
Protruding
NEMA Enclosure Rating
No Enclosure
Lamp Color
Yellow
Includes Lamp Module
Lamp Module Included

Description

Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.