Zoro Homepage

PrssureWasherAccessoryKit, 3100 psi, L:3ft

  • Mfr # AW-3100-0001

  • Zoro # G3979476


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in FNPT
Max. Pressure
3,100 psi
Max. Fluid Temp.
140 Degrees F
Includes
(2) Gun Adapter, Hose, Mister Nozzle, Trigger Gun
For Use With
Pressure Washer Mister Combinations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-3100-0001
Zoro #
G3979476
UPC #
016977214098
Country of Origin
United States

Dimensions

Overall Length
3 ft
Dimensions
75 ft Hose
Inlet Diameter
3/8 in

Details

Item
Pressure Washer Accessory Kit
Inlet
3/8 in FNPT
Max. Pressure
3,100 psi
Max. Fluid Temp.
140 Degrees F
Includes
(2) Gun Adapter, Hose, Mister Nozzle, Trigger Gun
For Use With
Pressure Washer Mister Combinations
Max. Flow
12 gpm
Fluid Temperature - Maximum
140 Degrees F
Flow - Maximum
12 gpm
Product Type
Dual Gun Accessory Kit
Pressure - Maximum
3,100 psi
Inlet Gender
Female
Compatible Manufacturer Number
CM-1400-1MEH-M, CM-1400-0MEC-M, CM-1400-0MEC-DM

Description

Pressure Washer Accessory Kit, Max. Pressure 3,100 psi, Max. Flow 12 gpm, Inlet 3/8 in FNPT, Max. Fluid Temp. 140 Degrees F, Material Not Applicable, Includes (2) Gun Adapter, Hose, Mister Nozzle, Trigger Gun, For Use With Pressure Washer Mister Combinations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.