Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PrssureWshrNozzle, Size:4, 20, Rotary, 4gpm

  • Mfr # TPR350-04

  • Zoro # G611892077


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nozzle Size
4
Nozzle Spray Angle
20 Degrees
Includes
Spins
Orifice Size
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPR350-04
Zoro #
G611892077
UPC #
192216633049
Country of Origin
Italy

Dimensions

Nozzle Size
4
Orifice Size
0.05 in
Inlet Diameter
1/4 in

Details

Material
Stainless Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
20 Degrees
Includes
Spins
Fluid Temperature - Maximum
212 Degrees F
Flow - Maximum
4 gpm
Nozzle Spray Pattern
Rotary
Operating Pressure - Maximum
5,075 psi
Pressure - Maximum
5,075 psi
Connection Type
Threaded
Inlet Gender
Female
Color
Black
Product Type
Turbo Nozzle

Description

Pressure Washer Spray Nozzle, Nozzle Size 4, Material Stainless Steel, Orifice Size 0.05 in, Nozzle Spray Angle 20 Degrees , Includes Spins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.