Shop ZORO SELECT

PrssureWshrNozzle, Size:7, 15, Rotary

  • Mfr # ALTPR25-70
  • Zoro # G1915697

product price: 
$
82.69
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Ceramic, Brass
Max. Pressure
3,625 psi
Nozzle Size
7
GPM @ 1000 PSI
3.55 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALTPR25-70
Zoro #
G1915697
UPC #
-
Country of Origin
Italy
Item
Pressure Washer Spray Nozzle
Inlet
1/4 in (F)NPT
Material
Ceramic, Brass
Max. Pressure
3,625 psi
GPM @ 1000 PSI
3.55 gpm
Includes
Spins
GPM @ 800 PSI
3.13 gpm
GPM @ 1500 PSI
4.4 gpm
GPM @ 3000 PSI
6.3 gpm
GPM @ 2000 PSI
5.14 gpm
Max. Fluid Temp.
195 Degrees F
GPM @ 4000 PSI
12.0
GPM @ 3500 PSI
6.83 gpm
GPM @ 2500 PSI
5.75 gpm
Nozzle Spray Angle
15 Degrees
Color
Gray
Product Type
Turbo Nozzle
Connection Type
Threaded
Operating Pressure - Maximum
3,675 psi
Flow - Maximum
6.83 gpm
Inlet Gender
Female
Fluid Temperature - Maximum
195 Degrees F
Pressure - Maximum
3,675 psi
Flow - Minimum
3.13 gpm
Nozzle Spray Pattern
Rotary
Shell Material
Ceramic, Brass
Wire Color
Gray
Traction Material
Ceramic, Brass

Dimensions

Nozzle Size
7
Orifice Size
1.7 mm
Inlet Diameter
1/4 in

Description

Pressure Washer Spray Nozzle, Nozzle Size 7, Max. Pressure 3,625 psi, Max. Fluid Temp. 195 Degrees F, Inlet 1/4 in (F)NPT, Material Ceramic, Brass, Orifice Size 1.7 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 3.13 gpm, GPM @ 1000 PSI 3.55 gpm, GPM @ 1500 PSI 4.4 gpm, GPM @ 2000 PSI 5.14 gpm, GPM @ 2500 PSI 5.75 gpm, GPM @ 3000 PSI 6.3 gpm, GPM @ 3500 PSI 6.83 gpm, GPM @ 4000 PSI -, GPM @ 5000 PSI -, Includes Spins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.