Zoro Homepage

Prtbl Yrd Ramp, 25000lb, 30ftLx84inWx78inH

  • Mfr # 25SYS8430

  • Zoro # G2220377


product price: $21,123.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Load Capacity
25,000 lb
Overall Length
30 ft
Overall Width
84 in
Usable Width
78 in
Side Rail Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25SYS8430
Zoro #
G2220377
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
84 in
Usable Width
78 in
Side Rail Height
8 in
Raised Height
72 in
Lowered Height
40 in
Service Height - Maximum
72 in
Retracted Length
30 ft
Material Thickness
1/4 in
Apron Length
30 in
Service Height - Minimum
40 in

Details

Item
Portable Yard Ramp
Load Capacity
25,000 lb
Deck
Steel Grating
Material
Steel
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
End Style
Apron
Side Rail Type
Raised
Color
Blue, Gray
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
25,000 lb
Product Type
Yard Ramp

Description

Prtbl Yrd Ramp,25000lb,30ftLx84inWx78inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.